Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S32 C/L TYPE 107

S32 C/L TYPE 107

S32 C/L TYPE 107 ; 1.15P S32 RIV CONN

Chain Link; S32 Chain Size; Riveted; 29.21MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 11.4MM Roller Diameter; 15.9MM Roller Width; 4.3MM Plate Thickness; 13.5MM Plate Height; Curved; 4.47MM Pin Diameter

Part #

S32S107

BDI #

17282196

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.016
UNSPSC
31151609
Chain Size
S32
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; S32 Chain Size; Riveted; 29.21MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 11.4MM Roller Diameter; 15.9MM Roller Width; 4.3MM Plate Thickness; 13.5MM Plate Height; Curved; 4.47MM Pin Diameter
Chain Pitch
1.15 Inch | 29.21 Millimeter
Pin Diameter
0.176 Inch | 4.47 Millimeter
Roller Diameter
0.449 Inch | 11.4 Millimeter
Plate Height
0.531 Inch | 13.5 Millimeter
Roller Width
0.626 Inch | 15.9 Millimeter
Plate Thickness
0.169 Inch | 4.3 Millimeter