Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S311

S3264

S3264 SPUR GEAR ; 64T 3/8" BOREX2" DIA PITCH STL

Spur Gear; 2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Steel

Part #

09590

BDI #

160975

PRICE
$ 74.58 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31171707
EAN
0781711095904
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
64
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
S3264
Manufacturer Internal Number
09590
Weight / LBS
0.15
Long Description
Spur Gear; 2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Steel
Hub Diameter
0 Inch | 0 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter