Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S8MHP-1296-850

S3M-06-OER ; OPEN END

60S3M OPEN END ; SYNCHRONOUS BELT

Synchronous; S3M; 6MM Belt Width; 73000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material

Part #

20315426

BDI #

416046

PRICE
$ 6.80 / Foot

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
26111811
Belt Style
Synchronous
Belt Series
S3M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Tooth Facing | Round Teeth | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Product Group - BDI
M02236
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
GL 60S3M OPEN END
Manufacturer Internal Number
20315426
Weight / LBS
0.009
Long Description
Synchronous; S3M; 6MM Belt Width; 73000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Length
2874.016 Inch | 73000 Millimeter