Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S750

S500

S500 LINEAR BEARING SEAL ; 0.5" ID X 0.879" OD X 0.125" T

Seal; Closed External; 0.5" ID X 0.879" OD X 0.125" T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-8 | A-81420 | XA-81420 Ball Bushing Bearing

Part #

S500

BDI #

854841

PRICE
$ 14.68 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31411705
EAN
0662486819950
Product Name
Seal
Product Type
Closed External
Size
0.5 IN ID X 0.879 IN OD X 0.125 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SUPER-8 | A-81420 | XA-81420 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S500
Weight / LBS
0.004
Long Description
Seal; Closed External; 0.5" ID X 0.879" OD X 0.125" T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-8 | A-81420 | XA-81420 Ball Bushing Bearing