Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C868

S555

S555 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 11" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 55 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Steel

Part #

S555

BDI #

611923

PRICE
$ 1,160.82 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
23.61
UNSPSC
31171707
EAN
0697950054612
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
55
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.813
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-3/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S555
Manufacturer Internal Number
S555
Weight / LBS
52
Long Description
Spur Gear; 11" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 55 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Steel
Face Width
1.75 Inch | 44.45 Millimeter
Pitch Diameter
11 Inch | 279.4 Millimeter
Hub Diameter
4.75 Inch | 120.65 Millimeter
Bore
0 Inch | 0 Millimeter