Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S615BS 1 1/4

S615BS 1 1/4

S615BS 1 1/4 SPUR GEAR ; 14 1/2 DEG STEEL BS

Spur Gear; 1-1/4" Bore; 2-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; 2" Hub Diameter; Steel

Part #

S615BS 1 1/4

BDI #

611941

PRICE
$ 238.80 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.881
UNSPSC
31171707
EAN
0697950439884
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S615BS 1 1/4
Manufacturer Internal Number
S615BS 1 1
Weight / LBS
2.2
Long Description
Spur Gear; 1-1/4" Bore; 2-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; 2" Hub Diameter; Steel
Face Width
1.5 Inch | 38.1 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter