Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S815-4.5IN

S815-4.5IN

S815K4-1/2 TABLETOP CHAIN ; 762.93.42

Chain, Plate Top; 815; Steel with Steel Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Stainless Steel Pin Material

Part #

9020015

BDI #

21579068

PRICE
$ 109.36 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.134
UNSPSC
31151615
EAN
0793699313253
Chain Size
815
Basic Construction
Steel with Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.313
Long Description
Chain, Plate Top; 815; Steel with Steel Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Width
4.5 Inch | 114.3 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter