SC2060HRB D5 1/2IN
SC2060HRB D5 1/2IN ; ROLLER CHAIN
Roller Chain; SC2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
Part #
XSRBC2060H-0017-1/2
BDI #
20856516
PRICE
INVENTORY: