Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SCHB-LT10-208

SCHB-LT10-208

SCHB-LT10-208 HANGER BALL BEARING

Hanger Bearing; 2-1/2" Bore; 4" Base to Center Height; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 5-1/2" Housing Outside Diameter; 1-13/16" Length Thru Bore; 6-3/4" Housing Overall Length; Not Relubricatable; INS-LT10-208 Insert Part Number

Part #

033955

BDI #

241213

PRICE
$ 1,586.12 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.536
UNSPSC
31171513
EAN
0782475607006
Mounting Method
Slip Fit
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Sleeve Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
INS-LT10-208
Rating
Normal Duty
Other Features
Self Lubricating
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SCHBLT10208
Manufacturer Internal Number
033955
Weight / LBS
4.8
Long Description
Hanger Bearing; 2-1/2" Bore; 4" Base to Center Height; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 5-1/2" Housing Outside Diameter; 1-13/16" Length Thru Bore; 6-3/4" Housing Overall Length; Not Relubricatable; INS-LT10-208 Insert Part Number
Bore
2.5 Inch | 63.5 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Housing Overall Length
6.75 Inch | 171.45 Millimeter
Housing Outside Diameter
5.5 Inch | 139.7 Millimeter