Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SE 18

SE 18

SE18 TENSIONER ELEMENT ; TYPE SE

Tensioner Idler; Base Mounted; 79MM Overall Length; 58MM Overall Width; 144MM Overall Height; Adjustable; Steel

Part #

06 011 003

BDI #

593030

PRICE
$ 96.98 / each

QTY

INVENTORY:
31
Brand
Manufacturer Name
ROSTA AG
Minimum Buy Quantity
N/A
Weight / Kilogram
0.707
UNSPSC
24101700
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M10
Adjustable/Non-Adjustable
Adjustable
Material
Steel
Inch - Metric
Metric
Other Features
Blue
Category - BDI
Idler Tensioners
Product Group - BDI
M02342
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.rosta.us
Weight / LBS
1.32277
Long Description
Tensioner Idler; Base Mounted; 79MM Overall Length; 58MM Overall Width; 144MM Overall Height; Adjustable; Steel
Shaft Diameter
0 Inch | 0 Millimeter
Overall Height
5.669 Inch | 144 Millimeter
Overall Length
3.11 Inch | 79 Millimeter
Overall Width
2.283 Inch | 58 Millimeter