Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SFW123BTC

SFW123BTC

SFW123BTC FINGERPRINT SAFE ; SENTRY SAFE

Fingerprint Fire/Water Safe | Capacity - 1.23 Cubic Feet | Interior Size - 13.8" H X 12.6" W X 11.9" D | Exterior Size - 17.8" H X 16.3" W X 19.3" D | Lock Type - Biometric | Peril Type - Security: Fire; Water | Material - Steel Cased Fire Insulation | SFW123BTC Provides Reliable Security For Your Valuables With Solid Steel Construction a Pry-Resistant Hinge Bar and a Biometric Locking System | Complete With One Hour UL Classified Fire Protection and ETL Verified Water Protection, This Safe Is Ideal For All Your Home Or Office Security Needs | Features - Biometric Lock; 4 Large 1-Inch Bolts; Digital Media Protection; Pry-Resistant Hinge Bar; Steel Construction; Interior Organization; Interior Lighting; Bolt Down Hardware; Dual Key

Part #

SFW123BTC

BDI #

24947469

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
39.01
UNSPSC
56101520
Noun
Safe
Manufacturer URL
https://www.sentrysafe.com
Weight / LBS
85.73
Product Detail
Fingerprint Fire/Water Safe
Product Specification
Capacity - 1.23 Cubic Feet | Interior Size - 13.8" H X 12.6" W X 11.9" D | Exterior Size - 17.8" H X 16.3" W X 19.3" D | Lock Type - Biometric | Peril Type - Security: Fire; Water | Material - Steel Cased Fire Insulation
Long Description
Fingerprint Fire/Water Safe | Capacity - 1.23 Cubic Feet | Interior Size - 13.8" H X 12.6" W X 11.9" D | Exterior Size - 17.8" H X 16.3" W X 19.3" D | Lock Type - Biometric | Peril Type - Security: Fire; Water | Material - Steel Cased Fire Insulation | SFW123BTC Provides Reliable Security For Your Valuables With Solid Steel Construction a Pry-Resistant Hinge Bar and a Biometric Locking System | Complete With One Hour UL Classified Fire Protection and ETL Verified Water Protection, This Safe Is Ideal For All Your Home Or Office Security Needs | Features - Biometric Lock; 4 Large 1-Inch Bolts; Digital Media Protection; Pry-Resistant Hinge Bar; Steel Construction; Interior Organization; Interior Lighting; Bolt Down Hardware; Dual Key