Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SHH1 HUB

SHH1 HUB

SHH1 HUB SHEAR PIN HUB

5-1/2" Outside Diameter; Bushed; 3-1/4" Pilot Diameter; 5/16" Pilot Length; H Bushing Size; Split Taper Bushing; Steel; 1-1/4" Length Through Bore; Keyway

Part #

1188242

BDI #

332504

PRICE
$ 1,115.68 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.207
UNSPSC
26111534
EAN
0662289131464
Hub Type
Shear Pin Hub Assembly
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
H
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3 Bolt | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Assembly
Keyword String
Hub Shear Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SHH1 HUB
Manufacturer Internal Number
1188242
Weight / LBS
5.2
Long Description
5-1/2" Outside Diameter; Bushed; 3-1/4" Pilot Diameter; 5/16" Pilot Length; H Bushing Size; Split Taper Bushing; Steel; 1-1/4" Length Through Bore; Keyway
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Pilot Length
0.313 Inch | 7.95 Millimeter
Pilot Diameter
3.25 Inch | 82.55 Millimeter