Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SHQ1 HUB

SHQ1 HUB

SHQ1 HUB SHEAR PIN HUB ; 3-9/32" HUB DIA

10" Outside Diameter; Bushed; 6" Pilot Diameter; 5/8" Pilot Length; Q1 Bushing Size; Split Taper Bushing; Steel; 2-1/2" Length Through Bore; Keyway

Part #

1188267

BDI #

332506

PRICE
$ 2,174.24 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.022
UNSPSC
26111534
EAN
0662289191512
Hub Type
Shear Pin Hub Assembly
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
Q1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3 Bolt | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Assembly
Keyword String
Hub Shear Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SHQ1 HUB
Manufacturer Internal Number
1188267
Weight / LBS
27.3
Long Description
10" Outside Diameter; Bushed; 6" Pilot Diameter; 5/8" Pilot Length; Q1 Bushing Size; Split Taper Bushing; Steel; 2-1/2" Length Through Bore; Keyway
Pilot Length
0.625 Inch | 15.875 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Pilot Diameter
6 Inch | 152.4 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 70 Millimeter