Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SHR1 HUB

SHR1 HUB

SHR1 HUB SHEAR PIN HUB ; 13" OD BUSHED 7-1/2" PLT DIA

13" Outside Diameter; Bushed; 7-1/2" Pilot Diameter; 3/4" Pilot Length; R1 Bushing Size; Split Taper Bushing; Steel; 2-7/8" Length Through Bore; Keyway

Part #

1188275

BDI #

332507

PRICE
$ 2,878.24 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
18.546
UNSPSC
26111534
EAN
0662289301546
Hub Type
Shear Pin Hub Assembly
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
R1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3 Bolt | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Assembly
Keyword String
Hub Shear Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SHR1 HUB
Manufacturer Internal Number
1188275
Weight / LBS
45.8
Long Description
13" Outside Diameter; Bushed; 7-1/2" Pilot Diameter; 3/4" Pilot Length; R1 Bushing Size; Split Taper Bushing; Steel; 2-7/8" Length Through Bore; Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Pilot Diameter
7.5 Inch | 190.5 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter