Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SMP-91-012

SMP-91-012

SMP 91 012 ; SAFETY M-PACT GLOVE

High Dexterity Glove; Hi-Viz Yellow/Black Color; TPR Closure with Hook and Loop Cuff Style; Tricot Lining; Thermal Plastic Rubber, AX-Suede, Armortex, PORON XRD and TrekDry Material; Impact Resistance; Size 12/2X-Large Size Group; Mechanix Wear

Part #

SMP-91-012

BDI #

17153130

PRICE
$ 35.75 / each

QTY

Manufacturer Name
MECHANIX WEAR GLOVES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
Noun
Glove
Keyword String
High Dexterity
Manufacturer URL
Product Detail
High Dexterity Glove
Product Specification
Hi-Viz Yellow/Black Color; TPR Closure with Hook and Loop Cuff Style; Tricot Lining; Thermal Plastic Rubber, AX-Suede, Armortex, PORON XRD and TrekDry Material; Impact Resistance; Size 12/2X-Large Size Group; Mechanix Wear
Long Description
High Dexterity Glove; Hi-Viz Yellow/Black Color; TPR Closure with Hook and Loop Cuff Style; Tricot Lining; Thermal Plastic Rubber, AX-Suede, Armortex, PORON XRD and TrekDry Material; Impact Resistance; Size 12/2X-Large Size Group; Mechanix Wear