Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SP-12U

SP-12U

SP 12U ; HYDRAULIC FLANGE ADAPTER

Shipping Plate Kit; Carbon Steel; 2.06" Length; 2.56" Height; 0.33" Thickness; 1.875" X 0.875" Center Distance Between Holes; 1.25" Cut Circle Diameter; For Cylinder Port Covers, Pump Port Covers, Stub-Out Header Line Covers, Maintenance Work And Great for Painting Protection; Contain 1-Shipping Plate, 4-Hex Head Bolts, 1-Buna N O-Ring

Part #

SP-12U

BDI #

17167629

QTY

INVENTORY:
44
CATEGORY
Manufacturer Name
ANCHOR FLUID POWER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141700
Noun
Kit
Keyword String
Plate
Manufacturer URL
https://www.anchorfluidpower.com
Product Detail
Shipping Plate Kit
Product Specification
Shipping Plate Kit; Carbon Steel; 2.06" Length; 2.56" Height; 0.33" Thickness; 1.875" X 0.875" Center Distance Between Holes; 1.25" Cut Circle Diameter
Long Description
Shipping Plate Kit; Carbon Steel; 2.06" Length; 2.56" Height; 0.33" Thickness; 1.875" X 0.875" Center Distance Between Holes; 1.25" Cut Circle Diameter; For Cylinder Port Covers, Pump Port Covers, Stub-Out Header Line Covers, Maintenance Work And Great for Painting Protection; Contain 1-Shipping Plate, 4-Hex Head Bolts, 1-Buna N O-Ring