Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPC9500

SPA1307

SPA1307 V BELT ; 12.7MM TOP WD 1307MM INSIDE LG

V-Belt; SPA Series; 1325MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

SPA1307

BDI #

551240

PRICE
$ 24.25 / each

QTY

INVENTORY:
1
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
26111801
EAN
0746041011611
Belt Series
SPA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
SPA1307
Weight / LBS
0.4
Long Description
V-Belt; SPA Series; 1325MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
52.165 Inch | 1325 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter