Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPZ 487

SPB1700

SPB1700 V BELT ; 16.3MM TOP WD 1700MM INSIDE LG

V-Belt; SPB Series; 1722MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

SPB1700

BDI #

551362

PRICE
$ 50.04 / each

QTY

INVENTORY:
5
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
UNSPSC
26111801
EAN
0746041012571
Belt Series
SPB
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
SPB1700
Weight / LBS
0.9
Long Description
V-Belt; SPB Series; 1722MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
67.795 Inch | 1722 Millimeter
Belt Width
0.642 Inch | 16.3 Millimeter