Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPZ2540

SPB4250

SPB4250 V BELT ; 16.3MM TOP WD 4250MM INSIDE LG

V-Belt; SPB Series; 4272MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

SPB4250

BDI #

551403

PRICE
$ 123.00 / each

QTY

INVENTORY:
1
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.952
UNSPSC
26111801
EAN
0746041012885
Belt Series
SPB
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
SPB4250
Weight / LBS
2.1
Long Description
V-Belt; SPB Series; 4272MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
168.189 Inch | 4272 Millimeter
Belt Width
0.642 Inch | 16.3 Millimeter