Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPH-26 S/B

SPH-26 S/B

SPH-26 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

13-1/2" Outside Diameter; Minimum Plain Bore; 6-1/4" Pilot Diameter; 6-1/4" Pilot Length; Steel; 7-13/16" Length Through Bore; Keyway

Part #

SPH-26 S/B

BDI #

611403

PRICE
$ 3,166.40 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
29.329
UNSPSC
26111534
EAN
0697950049656
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 3-1/16 To 3-1/2 | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-26 S/B
Manufacturer Internal Number
SPH-26 S/B
Weight / LBS
66.7
Long Description
13-1/2" Outside Diameter; Minimum Plain Bore; 6-1/4" Pilot Diameter; 6-1/4" Pilot Length; Steel; 7-13/16" Length Through Bore; Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
6.25 Inch | 158.75 Millimeter
Pilot Length
6.25 Inch | 158.75 Millimeter
Outside Diameter
13.5 Inch | 342.9 Millimeter
Length Thru Bore
7.813 Inch | 198.45 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter