Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPB5000

SPZ1250

SPZ1250 V BELT ; 10MM TOP WD 1250MM INSIDE LG

V-Belt; SPZ Series; 1263MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

SPZ1250

BDI #

551489

PRICE
$ 16.50 / each

QTY

INVENTORY:
1
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
26111801
EAN
0746041014063
Belt Series
SPZ
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
SPZ1250
Weight / LBS
0.3
Long Description
V-Belt; SPZ Series; 1263MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.382 Inch | 9.7 Millimeter
Belt Outside Length
49.724 Inch | 1263 Millimeter