Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SR-267

SR-267

SR-267 BALL BEARING ; SINGLE ROW

Single Row Ball Bearing; 1/4" Bore; 7/8" Outside Diameter; 1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

00000077362

BDI #

17058595

PRICE
$ 18.57 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.146
UNSPSC
31171504
EAN
0883680091281
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kilianbearings.com
Manufacturer Item Number
SR-267
Manufacturer Internal Number
77362
Long Description
Single Row Ball Bearing; 1/4" Bore; 7/8" Outside Diameter; 1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outer Race Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.25 Inch | 6.35 Millimeter