SS 812 K350
SS 812 K350 STRAIGHT RUNNING CHAIN ; NON-RETURNABLE STEEL 10FT/BOX
Plate Top Chain; 812; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 3-1/2" Chain Width; Straight Running | Back Flexing; Austenitic Material Type; Stainless Steel Pin Material; 1.673" Base Width; 0.118" Plate Thickness; 0.508" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
SS 812 K350
BDI #
336020
PRICE
INVENTORY: