Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SS 812 K400

SS 812 K400

SS 812 K400 STRAIGHT RUNNING CHAIN ; POR STEEL NON RETURNABLE

812; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4" Chain Width; Straight Running | Back Flexing; Ferritic Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate

Part #

SS 812 K400

BDI #

336021

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.912
UNSPSC
31151615
EAN
0726166184841
Chain Size
812
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Ferritic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Single Hinge
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10003
Weight / LBS
2.01
Long Description
812; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4" Chain Width; Straight Running | Back Flexing; Ferritic Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate
Pin Diameter
0.25 Inch | 6.35 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Height
0.51 Inch | 12.954 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
4 Inch | 101.6 Millimeter