Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SS 815-K325

SS 815-K450

SS815K4-1/2 TABLETOP CHAIN ; STAINLESS STL 762.33.42

815; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight Plate

Part #

9066890

BDI #

18621680

PRICE
$ 160.90 / Foot

QTY

INVENTORY:
20
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.06
UNSPSC
31151615
EAN
0793699313192
Chain Size
815
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6209190
Weight / LBS
2.34
Long Description
815; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight Plate
Plate Thickness
0.12 Inch | 3.048 Millimeter
Base Width
1.69 Inch | 42.926 Millimeter
Tab Width
0 Inch | 0 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter