Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SS881T-SGJ

SS881T-SGJ

SS881T-SGJ TABLETOP CHAIN ; S/G J GRIP

881; Stainless Steel with Gripper Retainer; Chain; 1-1/2" Pitch; 3-5/8" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.19" Tab Width; Straight Plate

Part #

9020173

BDI #

18621730

PRICE
$ 212.32 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31151615
EAN
0698210854669
Chain Size
881
Basic Construction
Stainless Steel with Gripper Retainer
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty | J Gripper | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
SS881 TAB
Weight / LBS
1
Long Description
881; Stainless Steel with Gripper Retainer; Chain; 1-1/2" Pitch; 3-5/8" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.19" Tab Width; Straight Plate
Tab Width
2.19 Inch | 55.626 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Width
3.625 Inch | 92.075 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.76 Inch | 19.304 Millimeter
Base Width
0 Inch | 0 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter