Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSH8-62Y

SSH8-62Y

SSH8-62Y HYDRAULIC COUPLER ; 1" FEMALE 316SS

Quick Coupling; Double Shut-Off; 1" Body Size; 1"-11-1/2" Thread Size; 4.18" Overall Length; Stainless Steel; Fluorocarbon Seal; Manual Sleeve; Poppet Valve

Part #

SSH8-62Y

BDI #

24984962

QTY

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.94
UNSPSC
31163000
Harmonized Tariff Code
8483.90.80.10
Noun
Coupling
Keyword String
Quick
Manufacturer URL
https://www.parker.com
Product Detail
Quick Coupling
Product Specification
Double Shut-Off; 1" Body Size; 1"-11-1/2" Thread Size; 4.18" Overall Length; Stainless Steel; Fluorocarbon Seal; Manual Sleeve; Poppet Valve
Long Description
Quick Coupling; Double Shut-Off; 1" Body Size; 1"-11-1/2" Thread Size; 4.18" Overall Length; Stainless Steel; Fluorocarbon Seal; Manual Sleeve; Poppet Valve