Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SUCCF207-23/FVSL613

SUCCF207-23/FVSL613

SUCCF207-23/FVSL613 FLANGE BALL BRG ; 1-7/16SS INSERT W/FOOD GRD SOLID LUB STL

Pillow Block Bearing; 1-7/16" Bore; 1.496" Width; 6.575" Length; 3.583" Height; Set Screw Mount; Cast Stainless Steel Material

Part #

SUCCF207-23/FVSL613

BDI #

24529573

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.177
UNSPSC
31171519
EAN
0085706051341
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Product Detail
Pillow Block Bearing
Product Specification
1-7/16" Bore; 1.496" Width; 6.575" Length; 3.583" Height; Set Screw Mount; Cast Stainless Steel Material
Long Description
Pillow Block Bearing; 1-7/16" Bore; 1.496" Width; 6.575" Length; 3.583" Height; Set Screw Mount; Cast Stainless Steel Material