Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SUL225

SUL225 JAW COUPLING SPIDER ; 4.98" OD URETHANE

4.98" Outside diameter; Jaw Coupling; Spider; Urethane; 7/8" Thickness; ML225 | MS225 Size or Series; 3600 Max Speed

Part #

SUL225

BDI #

611487

PRICE
$ 174.45 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.186
UNSPSC
31163000
EAN
0697950180687
Coupling Type
Jaw Coupling
Component
Spider
Material
Urethane
Coupling Size or Series
ML225 | MS225
Maximum Speed RPM
3600
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
SUL225
Manufacturer Internal Number
SUL225
Weight / LBS
0.41
Long Description
4.98" Outside diameter; Jaw Coupling; Spider; Urethane; 7/8" Thickness; ML225 | MS225 Size or Series; 3600 Max Speed
Outside Diameter
4.98 Inch | 126.492 Millimeter
Thickness
0.875 Inch | 22.225 Millimeter