Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SUPER10

SUPER10

SUPER10 SUPER LINEAR BALL BEARING ; 5/8" BORE 1-1/8" OD

5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning

Part #

SUPER10

BDI #

854173

PRICE
$ 79.55 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31171506
EAN
0662486102458
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER10
Weight / LBS
0.1
Long Description
5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Bore
0.625 Inch | 15.875 Millimeter
Length
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter