Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SX202-6 3-3/8 SLD900

SX202-6 3-3/8 SLD900

SX202-6 3-3/8 SLD900

Coupling Hub; 3-3/8" Bore; 4.92" Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 7.95" Flange Outside Diameter; 7.95" Outside Diameter; 3.54" Length Thru Bore; 202-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3840 | Balanced 9600RPM Max Speed; 40700In-Lbs Torque

Part #

69790415249

BDI #

19074901

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
EAN
0069790415249
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Material
Steel
Coupling Size or Series
202-6
Mounting Method
Shaft Locking Device
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Maximum Speed RPM
Unbalanced 3840 | Balanced 9600
Torque
40700In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Torsionally Rigid | SLD 900 Shaft Locking Device
Category - BDI
Couplings Disc Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Coupling Hub; 3-3/8" Bore; 4.92" Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 7.95" Flange Outside Diameter; 7.95" Outside Diameter; 3.54" Length Thru Bore; 202-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3840 | Balanced 9600RPM Max Speed; 40700In-Lbs Torque
Flange Outside Diameter
7.95 Inch | 201.93 Millimeter
Length Thru Bore
3.54 Inch | 89.916 Millimeter
Hub Diameter
4.92 Inch | 124.968 Millimeter
Outside Diameter
7.95 Inch | 201.93 Millimeter
Bore
3.375 Inch | 85.725 Millimeter