SX255-6 3-3/8 SLD1500
SX255-6 3-3/8 SLD1500
Coupling Hub; 3-1/8" Bore; 6.12" Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 10.04" Flange Outside Diameter; 10.04" Outside Diameter; 4.53" Length Thru Bore; 255-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3080 | Balanced 7700RPM Max Speed; 90300In-Lbs Torque
Part #
69790416112
BDI #
19074930
PRICE
INVENTORY: