Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SX255-6 60MM SLD1500

SX255-6 60MM SLD1500

SX255-6 60MM SLD1500

Coupling Hub; 60MM Bore; 155.448MM Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 255.016MM Flange Outside Diameter; 255.016MM Outside Diameter; 115.062MM Length Thru Bore; 255-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3080 | Balanced 7700RPM Max Speed; 90300In-Lbs Torque

Part #

69790414751

BDI #

19074859

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
EAN
0069790414751
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Material
Steel
Coupling Size or Series
255-6
Mounting Method
Shaft Locking Device
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Maximum Speed RPM
Unbalanced 3080 | Balanced 7700
Torque
90300In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Torsionally Rigid
Category - BDI
Couplings Disc Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Coupling Hub; 60MM Bore; 155.448MM Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 255.016MM Flange Outside Diameter; 255.016MM Outside Diameter; 115.062MM Length Thru Bore; 255-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3080 | Balanced 7700RPM Max Speed; 90300In-Lbs Torque
Flange Outside Diameter
10.04 Inch | 255.016 Millimeter
Outside Diameter
10.04 Inch | 255.016 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
4.53 Inch | 115.062 Millimeter
Hub Diameter
6.12 Inch | 155.448 Millimeter