Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB20L100

TB20L100

TB20L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 1-1/4" Face Width; Bushed; 2-5/8" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore

Part #

TB20L100

BDI #

612067

PRICE
$ 87.24 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111812
EAN
0697950083292
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB20L100
Weight / LBS
1
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 1-1/4" Face Width; Bushed; 2-5/8" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Pitch Diameter
2.387 Inch | 60.64 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.625 Inch | 66.675 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.357 Inch | 59.88 Millimeter
Belt Width
1 Inch | 25.4 Millimeter