Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB32XH300

TB32XH300

TB32XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 3-5/8" Face Width; Bushed; 9-33/64" Flange OD; 8.803" Outside Diameter; 8.913" Pitch Diameter; Yes Keyway; 1-3/16 To 3-1/2" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore

Part #

TB32XH300

BDI #

612121

PRICE
$ 918.02 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
15.804
UNSPSC
26111812
EAN
0697950083834
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB32XH300
Weight / LBS
26.5
Long Description
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 3-5/8" Face Width; Bushed; 9-33/64" Flange OD; 8.803" Outside Diameter; 8.913" Pitch Diameter; Yes Keyway; 1-3/16 To 3-1/2" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Face Width
3.625 Inch | 92.075 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.803 Inch | 223.596 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Flange Outside Diameter
9.516 Inch | 241.706 Millimeter
Pitch Diameter
8.913 Inch | 226.39 Millimeter