Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB40XH300

TB40XH300

TB40XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 3-5/8" Face Width; Bushed; 11-51/64" Flange OD; 11-1/32" Outside Diameter; 11.141" Pitch Diameter; Yes Keyway; 1-7/16 To 4" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore

Part #

TB40XH300

BDI #

612130

PRICE
$ 1,279.34 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
28.143
UNSPSC
26111812
EAN
0697950083926
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB40XH300
Weight / LBS
43.5
Long Description
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 3-5/8" Face Width; Bushed; 11-51/64" Flange OD; 11-1/32" Outside Diameter; 11.141" Pitch Diameter; Yes Keyway; 1-7/16 To 4" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
11.797 Inch | 299.644 Millimeter
Outside Diameter
11.031 Inch | 280.187 Millimeter
Pitch Diameter
11.141 Inch | 282.98 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter