Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YCS570 OBSOLETE DO NOT USE 12/22

TC8160

TC8160 SPUR GEAR ; 20 DEG CAST

Spur Gear; 20" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 160 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 3-3/4" Hub Diameter; Cast Iron

Part #

TC8160

BDI #

612167

PRICE
$ 1,014.88 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
15.799
UNSPSC
31171707
EAN
0697950294001
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
160
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.25
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Spoke Style | Type B3 | Minimum Bore 1-1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
TC8160
Manufacturer Internal Number
TC8160
Weight / LBS
34.8
Long Description
Spur Gear; 20" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 160 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 3-3/4" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch Diameter
20 Inch | 508 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Hub Diameter
3.75 Inch | 95.25 Millimeter