Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL120H150

TL120H150

TL120H150 TIMING PULLEY

Synchronous Pulley; 1-1/2" Belt Width; 1/2" Belt Pitch; H Belt Style; 120 Teeth; 1.812" Face Width; Bushed; 19.045" OD; 19.099" Pitch Diam; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

78817086

BDI #

1135880

PRICE
$ 868.52 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
22.68
UNSPSC
26111807
EAN
0072053128086
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Grey Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817086
Weight / LBS
49.49
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2" Belt Pitch; H Belt Style; 120 Teeth; 1.812" Face Width; Bushed; 19.045" OD; 19.099" Pitch Diam; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
1.5 Inch | 38.1 Millimeter
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 65 Millimeter
Face Width
1.812 Inch | 46.025 Millimeter
Outside Diameter
19.045 Inch | 483.743 Millimeter
Bore
0 Inch | 0 Millimeter