Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL20H150

TL20H150

TL20H150 TIMING PULLEY ; 3.183" PITCH DIA 20GROVES

Synchronous Pulley; 1-1/2" Belt Width; 1/2" Belt Pitch; H Belt Style; 20 Teeth; 1.812" Face Width; Bushed; 3.256" Flange OD; 3.129" OD; 3.183" Pitch Diam; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1215 Bushing; No Minimum Plain Bore

Part #

78817035

BDI #

1135897

PRICE
$ 135.82 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
26111807
EAN
0072053085563
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1215
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817035
Weight / LBS
2.14
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2" Belt Pitch; H Belt Style; 20 Teeth; 1.812" Face Width; Bushed; 3.256" Flange OD; 3.129" OD; 3.183" Pitch Diam; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1215 Bushing; No Minimum Plain Bore
Belt Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
3.256 Inch | 82.702 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.812 Inch | 46.025 Millimeter
Pitch Diameter
3.183 Inch | 80.848 Millimeter
Outside Diameter
3.129 Inch | 79.477 Millimeter