Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP D863K4.5

TP D863K4.5

D863K4-1/2 TP TABLE TOP CHAIN ; 4-1/2" PITCH

Top Plate, Chain; 863; 2 Piece Steel with Plastic Top; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel; Straight Plate

Part #

1267641

BDI #

18143255

PRICE
$ 7.76 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31151615
EAN
0698210638559
Chain Size
863
Basic Construction
2 Piece Steel with Plastic Top
Component
Top Plate
Chain Type
Straight Running | Back Flexing
Material Type
Plain Acetal
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
M00134
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Top Plate, Chain; 863; 2 Piece Steel with Plastic Top; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel; Straight Plate
Plate Height
1.15 Inch | 29.21 Millimeter
Tab Width
2.13 Inch | 54.102 Millimeter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter