Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP LF1843GSG

TP LF1843GSG

LF1843-G TOP PLATE ; SIDE GRIP BROWN 114-744-1

1843; 2 Piece Steel with Gripper Retainer; Top Plate; 1/2" Pitch; 1-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.25" Tab Width; Straight Plate

Part #

1266995

BDI #

18143847

PRICE
$ 2.18 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.007
UNSPSC
31151600
EAN
0698210853846
Chain Size
1843
Basic Construction
2 Piece Steel with Gripper Retainer
Component
Top Plate
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Medium Duty | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1843 TAB
Weight / LBS
0.016
Long Description
1843; 2 Piece Steel with Gripper Retainer; Top Plate; 1/2" Pitch; 1-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.25" Tab Width; Straight Plate
Pin Diameter
0.14 Inch | 3.556 Millimeter
Plate Height
0.67 Inch | 17.018 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Base Width
0 Inch | 0 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Chain Width
1.5 Inch | 38.1 Millimeter
Tab Width
1.25 Inch | 31.75 Millimeter