Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP LF843K2

TP LF843K2

LF843K2 TP TOP PLATE ; 114-125-7

843; 2 Piece Steel with Plastic Top; Top Plate; 1/2" Pitch; 2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate

Part #

1267700

BDI #

18144297

PRICE
$ 1.54 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31151600
EAN
0698210821616
Chain Size
843
Basic Construction
2 Piece Steel with Plastic Top
Component
Top Plate
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Medium Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF843 2 IN
Weight / LBS
0.014
Long Description
843; 2 Piece Steel with Plastic Top; Top Plate; 1/2" Pitch; 2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate
Pin Diameter
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Height
0.58 Inch | 14.732 Millimeter
Base Width
0.81 Inch | 20.574 Millimeter
Chain Width
2 Inch | 50.8 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter