Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP LF863TK4.5

TP LF863TK4.5

LF863TABK4-1/2 TP W/TAB TOP PLATE ; 114-1200-2

863; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.13" Tab Width; Straight Plate

Part #

1241185

BDI #

18144300

PRICE
$ 6.80 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
31151600
EAN
0698210856748
Chain Size
863
Basic Construction
2 Piece Steel with Plastic Top
Component
Top Plate
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF863 TAB
Weight / LBS
0.071
Long Description
863; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.13" Tab Width; Straight Plate
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
1.15 Inch | 29.21 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Base Width
0 Inch | 0 Millimeter
Tab Width
2.13 Inch | 54.102 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter