Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP LF963K6

TP LF963K6

LF963K6 TOP PLATE ; 114-139-7 2-PIECE STEEL

963; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 6" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.34" Base Width; Straight Plate

Part #

1267731

BDI #

18143893

PRICE
$ 4.70 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31151600
EAN
0698210821654
Chain Size
963
Basic Construction
2 Piece Steel with Plastic Top
Component
Top Plate
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF963 6 IN
Weight / LBS
0.1
Long Description
963; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 6" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.34" Base Width; Straight Plate
Plate Height
0.91 Inch | 23.114 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Base Width
1.34 Inch | 34.036 Millimeter
Chain Width
6 Inch | 152.4 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Tab Width
0 Inch | 0 Millimeter