Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

797714

TP WLF1863TK2.25

114-1257-2 TOP PLATE ; 1863TK2.25 LF WHITE

1863; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 2-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.13" Tab Width; Straight Plate

Part #

1267703

BDI #

18138935

PRICE
$ 11.38 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31151600
EAN
0698210880958
Chain Size
1863
Basic Construction
2 Piece Steel with Plastic Top
Component
Top Plate
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
WLF1863 TA
Weight / LBS
0.1
Long Description
1863; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 2-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.13" Tab Width; Straight Plate
Plate Height
1.14 Inch | 28.956 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Base Width
0 Inch | 0 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Width
2.25 Inch | 57.15 Millimeter
Tab Width
2.13 Inch | 54.102 Millimeter
Pin Diameter
0.21 Inch | 5.334 Millimeter