Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP-225-L-050

TP454XL025

TP454XL025 TIMING BELT ; 45.4"L X 1/4" TW TWIN PWR

Synchronous Belt; 1/5 Inch Pitch; 45.4" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material

Part #

92468134

BDI #

1136754

PRICE
$ 38.90 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111811
EAN
0072053886887
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP454XL025
Manufacturer Internal Number
9246-8134
Weight / LBS
0.07
Long Description
Synchronous Belt; 1/5 Inch Pitch; 45.4" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
45.4 Inch | 1153.16 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter