Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TRD-2435

TRC-1220

TRC 1220 ; NEEDLE THRUST WASHER

Thrust Bearing Washer; 3/4" Bore 1; 3/4" Bore 2; 1-1/4" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only

Part #

TRC-1220; PBL125

BDI #

1407979

PRICE
$ 3.04 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31171500
EAN
0605790214387
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRC-1220
Weight / LBS
0.021
Long Description
Thrust Bearing Washer; 3/4" Bore 1; 3/4" Bore 2; 1-1/4" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Height
0.092 Inch | 2.337 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore 2
0.75 Inch | 19.05 Millimeter
Bore 1
0.75 Inch | 19.05 Millimeter