Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TS1524-P

TS1016SS

TS1016SS ; POR P SPEC ALL PARTS 304SS

1016; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.095" Base Width; Straight Plate

Part #

TS1016SS

BDI #

905380

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.12
UNSPSC
31151615
EAN
0097039190062
Chain Size
1016
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Linear Movement | Wear Resistance
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Weight / LBS
2.8
Long Description
1016; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.095" Base Width; Straight Plate
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Width
4 Inch | 101.6 Millimeter
Base Width
1.095 Inch | 27.813 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.889 Inch | 22.581 Millimeter
Tab Width
0 Inch | 0 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter