Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TT1524SS

TT1524SS

TT1524SS ; POR TOP CHAIN

1524; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 6" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.645" Base Width; Straight Plate

Part #

TT1524SS

BDI #

905393

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
31151615
EAN
0097039189677
Chain Size
1524
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Linear Movement
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Weight / LBS
3
Long Description
1524; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 6" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.645" Base Width; Straight Plate
Chain Width
6 Inch | 152.4 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.645 Inch | 41.783 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter