Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TU826

TU826

TU826 ROLLER CHAIN ; 10FT/BOX

826; Steel with Steel Top; Chain; 3" Pitch; 3-1/4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.268" Base Width; Straight Plate

Part #

TU826

BDI #

22381058

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.25
EAN
0097039219657
Chain Size
826
Basic Construction
Steel with Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Universal Movement | Multi Plane Operation
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Weight / LBS
2.6
Long Description
826; Steel with Steel Top; Chain; 3" Pitch; 3-1/4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.268" Base Width; Straight Plate
Chain Width
3.25 Inch | 82.55 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Height
1.422 Inch | 36.119 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Base Width
1.268 Inch | 32.207 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter